Shop All Tool Belts & Pouches
This Product is Discontinued
Gerber
Tool Pouch, Tool Holster, Black, Nylon, 5 Pockets (Discontinued)
Mfr # 30-001225
Zoro # G5480487
This Product is Discontinued
Key Features
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab
- Type Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 30-001225
- Zoro # G5480487
- UPC # 013658148918
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 3 in |
Height | 4 1/2 in |
Overall Depth | 2 in |
Overall Width | 5 3/8 in |
Overall Height | 5 1/8 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Holster, Attachment Type Snap Loop, Belt Width 2 in, Closure Type Hook-and-Loop, Color Black, Compatible with Product Type Folding Knife, Hand Held Flashlights, Multi Tools, Pens, Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab, For Maximum Belt Width 2 in, Includes Quick Access Back Panel, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.