Shop All Tool Belts & Pouches
Gerber
Tool Pouch, Tool Holster, Black, Nylon, 5 Pockets
Mfr # 30-001224
Zoro # G5480505
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 30-001224
- Zoro # G5480505
- UPC # 013658148901
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 3 in |
Height | 4 1/2 in |
Overall Width | 3 in |
Overall Height | 5 1/8 in |
Overall Depth | 2 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Holster, Attachment Type Snap Loop, Belt Width 2 in, Closure Type Hook-and-Loop, Color Black, Compatible with Product Type Folding Knife, Hand Held Flashlights, Multi Tools, Pens, Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab, For Maximum Belt Width 2 in, Includes Quick Access Back Panel, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES LED Lighted Telescoping Inspection Mirror (HTC-2LT)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- GERBER Tool Pouch, Tool Holster, Black, Nylon, 3 Pockets (30-001222)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Cotton (C501)
- OCCIDENTAL LEATHER Occidental Leather 9525 M The Finisherset (9525 M)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- Gerber Tool Belts & Pouches