Shop All Tool Belts & Pouches
Gerber
Tool Pouch, Tool Holster, Black, Nylon, 3 Pockets
Mfr # 30-001222
Zoro # G5480496
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 30-001222
- Zoro # G5480496
- UPC # 013658148888
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 4 1/2 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Depth | 2 in |
Overall Height | 5 1/8 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Holster, Attachment Type Snap Loop, Belt Width 2 in, Closure Type Hook-and-Loop, Color Black, Compatible with Product Type Folding Knife, Hand Held Flashlights, Multi Tools, Pens, Features Adjustable and Removable Top Strap, Easy Access Panel to Customize Fit, MOLLE Compatible, One-Wrap(R) Fastener Top Strap for Compact Stacked Carry, Quiet Deploy(TM) with Velcro(R) Brand Technology Pull Tab, For Maximum Belt Width 2 in, Includes Quick Access Back Panel, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-10-M20X1.5-AK Indexing Plunger (617.1-10-M20X1.5-AK)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 9/32x12IN (C20446)
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- GERBER Tool Pouch, Tool Holster, Black, Nylon, 5 Pockets (30-001224)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- HEROS PRIDE Tool Belt, Shirt Keeper, White, Rubber (9074W)
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- Gerber Tool Belts & Pouches