Shop All Toilet Tanks
Gerber
Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White
Mfr # 28-380
Zoro # G8351865
Sold in multiples of 6 for $1,235.94
Free Shipping & Returns
$1,235.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous china
- Fits Brand Gerber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 28-380
- Zoro # G8351865
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 20-1/4" |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 8-3/4" |
Height | 13-1/2" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- Gerber Toilet Tanks