Shop All Toilet Tanks
Gerber
Toilet Tank, 1.6 gal per Flush, Whites
Mfr # VP-38-590
Zoro # G808585454
Sold in multiples of 6 for $455.94
Free Shipping & Returns
$455.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Brand and Series Gerber Viper(R)
- Flush Handle Left Hand Trip Lever
- ADA Compliance Yes
- Flush Mode Single Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # VP-38-590
- Zoro # G808585454
- UPC # 671052658640
- Country of Origin China
- Category Toilet Tanks
Details
Gallons per Flush | 1.6 |
Brand and Series | Gerber Viper(R) |
Flush Handle | Left Hand Trip Lever |
Item | Toilet Tank |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Flushing Method | Gravity Fed |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: MA, NY, OR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Oil Rubbed Bronze (BT2796-OB)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- DURAVIT No.1 PRO Tank, Left Hand Lever, White (09502000U3)
- KOHLER Memoirs Classic 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4433-RA-96)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-0)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-7)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- Gerber Toilet Tanks