Shop All Toilet Tanks
Gerber
Toilet Tank, 1.28 gal per Flush, Whites
Mfr # WS-38-590
Zoro # G008585445
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series Gerber Viper(R)
- Flush Handle Left Hand Trip Lever
- Flush Mode Single Flush
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # WS-38-590
- Zoro # G008585445
- UPC # 719934940329
- Country of Origin China
- Category Toilet Tanks
Details
Gallons per Flush | 1.28 |
Brand and Series | Gerber Viper(R) |
Flush Handle | Left Hand Trip Lever |
Item | Toilet Tank |
Flush Mode | Single Flush |
ADA Compliance | Yes |
Flushing Method | Gravity Fed |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 6" to 12" Mount, 3 Hole Widespread Lavatory Faucet, Chrome (23C644)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB11)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94ALF-208-01A)
- LEGEND VALVE 3/8" PUSH STRAIGHT TURN-N-LOC (465-080)
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- STERLING Windham 1.28 Gpf Tank (402362-0)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- Gerber Toilet Tanks