Shop All Toilet Tanks
This Product is Discontinued
Gerber
Toilet Tank, 0.9/1.1 gpf, Gravity Fed Dual Flush, Floor Mount, Elongated, White (Discontinued)
Mfr # GDF28591
Zoro # G2031272
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 0.9/1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # GDF28591
- Zoro # G2031272
- UPC # 671052654772
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 5 Yr. Limited |
Depth | 8-1/4" |
Height | 15-1/8" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.