Shop All Toilets
This Product is Discontinued
Gerber
Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (Discontinued)
Mfr # VP-21-528
Zoro # G6082167
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Depth | 20-7/8" |
Depth | 27-1/2" |
Trapway Dia. | 2" |
Bowl Width | 14-3/4" |
Bowl Height | 17" |
Rim Height | 17" |
Spud Connection Size | 2" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.