Shop All Toilets
This Product is Discontinued
Gerber
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (Discontinued)
Mfr # VP-21-552
Zoro # G7895492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Depth | 19-7/8" |
Depth | 29-3/8" |
Bowl Height | 15" |
Bowl Width | 15" |
Trapway Dia. | 2" |
Rim Height | 15" |
Spud Connection Size | 2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.