Gerber

Toilet Bowl, 1.1/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Style Floor with Back Outlet
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.1/1.6
  • Material Vitreous china
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gerber
  • MFR # 21-375
  • Zoro # G3266243
  • UPC #
    671052033850
  • Country of Origin China
  • Category Toilets

Dimensions

Manufacturers Warranty Length Limited Lifetime
Bowl Depth 30-1/2"
Rim Height 17"
Bowl Height 17"
Bowl Width 14-1/2"
Trapway Dia. 2"
Spud Connection Size 4-1/4"

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.