Shop All Multi-Tools
This Product is Discontinued
Gerber
Stainless Steal Multi-Tool Plier, 16 Tools (Discontinued)
Mfr # 30-001427
Zoro # G5937123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Overall Length 6.6"
- Sheath Material Ballistic Nylon
- Handle Material Stainless Steel
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001427
- Zoro # G5937123
- UPC # 013658153400
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.6" |
Open Length/Closed Length | 6-19/32 in /4-45/64 in |
Closed Length | 4 3/4 in |
Size Family | Pocket-Size |
Open Length | 6 5/8 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features Outside Accessible, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.