Shop All Showerheads and Tub Faucets
This Product is Discontinued
Gerber
Shower Valve, Metal, 1/2 In, Chrome (Discontinued)
Mfr # 47-920
Zoro # G5109045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Compression Cartridges
- Features Single Function
- Flow Rate 2.00 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 47-920
- Zoro # G5109045
- UPC # 671052500413
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-1/2" |
Face Dia. (In.) | 3-1/2 |
Details
Includes | Compression Cartridges |
Item | Tub and Shower Valve |
Features | Single Function |
Flow Rate | 2.00 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Connection | 1/2" |
Standards | ANSI/ASME A112.18.1M, ANSI A117.1 (ADA), IAPMO/cUPC |
Tub and Shower Category | Shower Valves |
Max. Flow | 2.00 GPM |
Color/Finish | Chrome |
Connection (In.) | 1/2 |
Ligature Resistant | No |
Handle Type | Knob |
Flow Rate (GPM) | 2.5 |
Material of Construction | Brass |
Type | Wall Mounted |
Description
Tub and Shower Valve, Finish Chrome, Brass
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.