Shop All Multi-Tools
Gerber
Short Stack Multi-Tool, 15 Functions
Mfr # 31-002997
Zoro # G3316866
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material 410 Stainless Steel
- Overall Length 2.9"
- Handle Type Cleaning Cable Pull-Through
- Primary Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-002997
- Zoro # G3316866
- UPC # 013658146396
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 2.9" |
Length Open | 10" |
Closed Length | 2 7/8 in |
Open Length/Closed Length | 10 in /2-29/32 in |
Open Length | 10 in |
Description
Multi-Tool, Features Short Stack, AR15 Maintenance Tool, Innovative Three Piece Design Allows for Multiple Wrench Configurations, Allowing You to Tighten and Loosen The Buffer Tube, Flash Hider, and Other Accessories, Handle Color Black, Handle Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-20 (DWT54453)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- KANTEK Magnifier, 24", Widescreen (MAG24WL)
- WINSMITH Mounting Plate (E35WT)
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- Gerber Multi-Tools