Shop All Key Rings
Gerber
Shard Key Chain Tool, Black, 2-3/4in.L
Mfr # 31-002965
Zoro # G3110810
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 7-Function, Airline Safe
- Material Stainless Steel with Titanium Nitride Coating
- Overall Length (In.) 2 3/4 in
- Accessory Type Shard Key Chain Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 2 3/4 in |
Details
Item | Shard Key Chain Tool |
Type | 7-Function, Airline Safe |
Material | Stainless Steel with Titanium Nitride Coating |
Color | Black |
Accessory Type | Shard Key Chain Tool |
Description
Shard Key Chain Tool, 7-Function, Airline Safe, Material Stainless Steel with Titanium Nitride Coating, Color Black, Overall Length (In.) 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ILCO Ilco: MAZ24R-PT Transponder Key (ILCO-MAZ24R-PT)
- MNG 5" Pull, Riverstone, Distressed Pewter (84664)
- TRIMLITE 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2168pri8401LH10B4916)
- GERBER Money Clip, 3-39/64in.L, Black/Green (31-002521)
- PRIME-LINE 1-1/2 in. Ring Size, 20 PK (EP 4269)
- LUCKY LINE Bolt Snap Key Holder (4511)
- STARRETT Key Caddy With Belt Clip (SK1)
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- KEY-BAK Super48 Heavy-Duty Keychain with Belt Clip Split Ring & 48'' Dupont Kevlar Retractable Cord (3280S48802)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD8)
- Gerber Key Rings