Shop All Utility Knives
This Product is Discontinued
Gerber
Punch Knife Drop Point, 4 13/16 in L (Discontinued)
Mfr # 31-002721
Zoro # G7137182
This Product is Discontinued
Key Features
- Blade Operation Fixed Blade
- Blade Length 2 1/2 in
- Application Self-Defense
- Includes Sheath, Lanyard
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-002721
- Zoro # G7137182
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 2 1/2 in |
Overall Length | 4 13/16 in |
Details
Blade Operation | Fixed Blade |
Application | Self-Defense |
Includes | Sheath, Lanyard |
Handle Material | Rubber |
Blade Type | Drop Point |
Item | Punch Knife |
Handle Color | Black |
Handle Type | Textured grip |
Blade Material | 420HC Stainless Steel |
Features | Concealed Carry, Low Profile, Fits 1.75 in Tactical Belt and MOLLE Webbing for Tactical Operations |
Number of Blades | 1 |
Handle Style | Textured |
Description
Punch Knife, Application Self Defense, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Handle Color Black, Handle Material Rubber, Handle Style Textured, Includes Lanyard, Sheath, Overall Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.