Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Gerber
Pry Bar Set, Pieces 3, Fiberglass (Discontinued)
Mfr # 30-000790
Zoro # G6535347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Fiberglass Shaft, Forged and Machined Head
- Material Steel/Fiberglass
- Overall Length 27 in
- Overall Width 12 1/4 in
- Includes Sledgehammer, Pry Bar, Battering Ram, Gravity Feed System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-000790
- Zoro # G6535347
- UPC # 013658136199
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 27 in |
Overall Width | 12 1/4 in |
Details
Features | Fiberglass Shaft, Forged and Machined Head |
Material | Steel/Fiberglass |
Includes | Sledgehammer, Pry Bar, Battering Ram, Gravity Feed System |
Number of Pieces | 3 |
Handle Material | Fiberglass |
Item | Pry Bar Set |
Description
Pry Bar Set, Number of Pieces 3, Overall Length 27 in, Features Fiberglass Shaft, Forged and Machined Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.