Shop All Cartridges and Stems
Gerber
Pressure Balanced Shower Cartridge
Mfr # 97-510
Zoro # G3625133
Free Shipping & Returns
$140.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Brass
- For Use With 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves
- Material of Construction Brass
- Manufacturers Warranty Length Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 97-510
- Zoro # G3625133
- UPC # 671052537891
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | Lifetime |
Details
Item | Tub and Shower Cartridge |
Finish | Unfinished |
Material | Brass |
For Use With | 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves |
Material of Construction | Brass |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Trim Plate | No |
Includes Stem | Yes |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Handle | No |
Includes Cartridge | Yes |
Includes Check Stop | No |
Sub-Category | Stems and Cartridges |
Description
Tub and Shower Cartridge, Non CEC Compliant, For Use With 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves, Material of Construction Brass, Gerber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- SLOAN Repair Kit V651A Repair Kit (3323182)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- FISHER MFG Fisher, 16" Swing Spout, Stainless Steel (54445)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- GERBER Hot Stem and Bonnet, Brass, Chrome (98-673)
- GERBER Tub/Shower Hot Cartridge, Brass, Ceramic (98-705)
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- GERBER Pressure Balance Cartridge, Metal (97-013)
- CONCORD CD43301DL 1/2"IPSx3/8"O.D. Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop (CD43301DL)
- Gerber Cartridges and Stems