Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Pocket Knife, Folding, 7 In (Discontinued)
Mfr # 5848
Zoro # G4012705
This Product is Discontinued
Key Features
- Type Folding
- Number of Blades 1
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 2 19/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 5848
- Zoro # G4012705
- UPC # 013658058484
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 19/20 in |
Closed Length | 4 2/25 in |
Length Open | 7 in |
Overall Length | 7 in |
Details
Type | Folding |
Item | Pocket Knife |
Number of Blades | 1 |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Handle Material | Die-Cast Aluminum and Softgrip Inserts |
Weight | 0.2 lb |
Blade Edge Type | Straight |
Series | AR 3.Ø |
Number of Blades Included | 1 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Pocket Knife, Folding, Number of Blades 1, Blade Type Fine , Clip Point , Blade Length 2.95 In., Length Open 7 In., Closed Length 4.08 In., Blade Material High Carbon Stainless Steel, Handle Material Die-Cast Aluminum and Softgrip Inserts
Pocket Knife, Folding, Number of Blades 1, Blade Type Fine , Clip Point , Blade Length 2.95 In., Length Open 7 In., Closed Length 4.08 In., Blade Material High Carbon Stainless Steel, Handle Material Die-Cast Aluminum and Softgrip Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.