Gerber Plumbing

Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF ADA Elongated Toilet Bowl Only in White


product price: $471.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Harness the power of the ultimate flushing machine with an Ultra Flush 1.6 GPF 6 LPF Pressure Assist Toilet. Boasting top of the line professional performance, its unique rim provides complete rinsing coverage with every flush. The tank uses a Sloan Flushmate pressure vessel which releases compressed air in a downward path and forces water into the bowl, pushing waste out through our extra-large 3 in. trapway. An exclusive six-point tank to bowl mounting system creates precise contact for superior stability and is designed to be tightened without tools.Use with Gerber tanks, models G0021375, 28380, and GUF2838017 in.Tall, ErgoHeight ADA Elongated Bowl2 in. fully glazed trapway for clog-free waste removalDual fed siphon jets increases the speed and power of the flush, for a quick and clean bowl every timeGenerous water surface to thoroughly rinse bowl with each flush1.0 GPF, 1.28GPF, and 1.6GPFDrain line carry 80 feetIndustry map rating: 1250g10 in. and 12 in. Rough-InToilet seat not includedWaterSense certified, Ultra High Efficiency Toilet UHET to save over 30% more water vs 1.6 gpf/6 Lpf toilet and money! UPC certified, meets CSA and UPC certification standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.