Shop All Centerset Bathroom Faucets
Gerber Plumbing
Hardwater 4 in. Centerset 2-Handle Bathroom Faucet in Chrome
Mfr # G0743431
Zoro # G309763078
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber Plumbing
- MFR # G0743431
- Zoro # G309763078
- UPC # 671052577002
- Country of Origin United States
- Category Centerset Bathroom Faucets
Description
Gerber offers a complete line of classic faucets for residential, multi-family, and light commercial use. Gerber Classics deliver practical and consistent performance at a compelling value. With their sturdy construction, Gerber Classics install quickly and securely to get the job done right.1.2 gpm 4.5 L/min Maximum Flow Rate @ 60 psiIncludes compression stems with renewable brass seats3 hole installationIncludes metal Pop-Up Drain4 in. center to center installation rangeCast brass, heavy chrome plated bodyMetal handles with acrylic hot and cold index buttonsWorking parts can be replacedADA compliant handles operate with less than 5 lbs. forcecUPC certified, meets CSA and UPC certification standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Spigot x Hub x Hub, 3 in Pipe Size (06063)
- ELKAY Bubbler, Size: 1/4" (98501C)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- JONES STEPHENS Cross Handle, Self Close Valv, CP, 1/2" FIP (S05105)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-PB)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- Gerber Plumbing Centerset Bathroom Faucets