Shop All Showerheads and Tub Faucets
Gerber Plumbing
Classics 3-Handle Tub & ShowerTrim Kit in Chrome, Valve Included
Mfr # G004803083
Zoro # G309986026
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber Plumbing
- MFR # G004803083
- Zoro # G309986026
- UPC # 671052500437
- Country of Origin United States
- Category Showerheads and Tub Faucets
Description
Gerber offers a complete line of classic faucets for residential, multi-family, and light commercial use. Gerber Classics deliver practical and consistent performance at a compelling value. With their sturdy construction, Gerber Classics install quickly and securely to get the job done right.Includes compression cartridgesIncludes Single Function Showerhead at 1.75gpm @ 80 psiShowerhead features easy-clean, soft touch nozzles, air injection technology and pressure manifold technology1/2 in. IPS or 1/2 in. Nominal Copper Sweat ConnectionsThree Valve With Center Diverter8 in. centers with sliding sleeve escutcheonsADA compliant metal handles operate with less than 5 lbs. of forceBody cast of high copper content brasscUPC certified, meets CSA and UPC certification standards. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- EMERSON FLOW CONTROLS 047515 200Rb 4 S 4 T Vlc (047515)
- LEGEND VALVE 4" COPPER 90 ELBOW (450-011)
- GERBER PLUMBING Classics 3-Handle Wall Hung 1-Spray Tub and Shower Faucet in Chrome, Valve Not Included (G0048030)
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- MOEN Roman Tub Hand Shower Elbow (1417ORB)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- LIPPERT 24IN X 36IN BATHTUB; LEFT DRAIN - PARCHMENT (209372)
- KOHLER Contemporary Round 14" Rainhead With Kat (13691-CP)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- Gerber Plumbing Showerheads and Tub Faucets