Shop All Multi-Tools
Gerber
Needle Nose Multi-Tool, Black, 14 Tools
Mfr # 47550
Zoro # G0727474
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.4"
- Color Black
- Features Needle nose Pliers, Wire Cutter, Wire Crimper, Serrated Knife, Remgrit Saw With Universal Saw Coupler, Fiskars Scissors, Cross Point Screwdriver, Small And Medium Flat Blade Screwdrivers, Can Opener, Bottle Opener, File, And Ruler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 47550
- Zoro # G0727474
- UPC # 013658475502
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.4" |
Open Length/Closed Length | 6-5/8 in /5 in |
Closed Length | 5 in |
Length Open | 6-5/8" |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
Multi-Tool, Blade Edge Type Serrated, Features Needle nose Pliers, Wire Cutter, Wire Crimper, Serrated Knife, Remgrit Saw With Universal Saw Coupler, Fiskars Scissors, Cross Point Screwdriver, Small And Medium Flat Blade Screwdrivers, Can Opener, Bottle Opener, File, And Ruler, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Kit (1.6795-X4)
- BON TOOL Bon 11-204 Brick Chisel, Protective Grip 4" (11-204)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023371001)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- GERBER ARMBAR TRADE E BLS ONYX (1064409)
- GERBER Multi-Tool, 14 Tools (47563)
- GERBER Multi-Tool, Champagne, 9 Tools (08239G1)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- GERBER CenterDrive Series 31003074 MultiTool, 14Function (31-003074N)
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- Gerber Multi-Tools