Shop All Needle Nose Pliers
Gerber
Needle Nose Magniplier, 7-1/2in Overall L
Mfr # 31-003597
Zoro # G102015817
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Features Carbide Cutter
- Includes Carabiner, Coil Lanyard, Sheath
- Handle Color Gray
- Joint Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003597
- Zoro # G102015817
- UPC # 013658157118
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Length | 3 3/8 in |
Overall Length Range | 6 - 8 in |
Details
Features | Carbide Cutter |
Includes | Carabiner, Coil Lanyard, Sheath |
Handle Color | Gray |
Joint Type | Solid |
Jaw Bend | 0 Degrees |
Finish | SALTRx |
Insulated | No |
Item | Needle Nose Magniplier |
Nose Shape | Needle |
Plier Material | Steel |
Includes Wire Cutter | Yes |
Jaw Opening Type | Manual |
Handle Style | Standard |
ESD-Safe | No |
Application | Hook Removal |
Series | Magniplier |
Grip Style | Plain |
Plier Type | Needle Nose Pliers |
Additional Tool Functions | Cutter |
Description
Needle Nose Magniplier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 1/2 in, Maximum Jaw Opening Not Applicable, Jaw Length 3 3/8 in, Tip Width Not Applicable, Additional Tool Functions Cutter, Insulated No, Application Hook Removal, Features Carbide Cutter, Finish SALTRx, Grip Style Plain, Handle Color Gray, Handle Style Standard, Includes Carabiner, Coil Lanyard, Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2", 3/8", 1/4" Drive 72 Geared Teeth Extendable Flexhead Ratchet Set, 3 Pieces (96753)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- GERBER Splitring Magniplier, 7-5/8 in Overall L (31-003596)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- XCELITE 5 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN54GN)
- Gerber Needle Nose Pliers