Shop All Multi-Tools
Gerber
Multi-Tool, Steel, 6-5/8 in Open L
Mfr # 30-001892
Zoro # G208851067
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Alloy Steel
- Tool Material Steel
- Number of Tools 14
- Closed Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001892
- Zoro # G208851067
- UPC # 013658164673
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 3/4 in |
Open Length | 6 5/8 in |
Blade Length | 2 1/2 in |
Size Family | Full-Size |
Details
Handle Color | Black |
Handle Material | Alloy Steel |
Tool Material | Steel |
Number of Tools | 14 |
Item | Multi-Tool |
One-Hand Operation | Yes |
Locking | Yes |
Multi Tool Item | Multi-Tool Plier |
Includes Sheath | Yes |
Weight | 9.5 oz |
Tool Families Included | Bottle Opener, Cutter, Driver, Nail Puller, Pliers |
Blade Edge Type | Serrated |
Opening Mechanism | Butterfly Opening |
Primary Tool | Pliers |
Tools Included | AWL, Bottle Opener, Center-Axis Driver, Extra Bit Holder, Magnetic Bit, Partially Serrated Blade, Pry Bar and Nail Puller, Rotatable Carbide Wire Cutters, Spring-Loaded Needle Nose Pliers, Standard Pliers, Strap Cutter |
Lock Type | Tool Lock |
Secondary Tool Description | AWL, Bottle Opener, Center-Axis Driver, Lanyard Hole, Magnetic Bit, Pry Bar and Nail Puller, Ruler, Strap Cutter |
Series | Center-Drive |
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 2 1/2 in, Handle Color Black, Handle Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- SUNEX 1" Drive Impact Socket 6 (0588)
- GERBER Truss Series MultiTool, 17Function (31-003305)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- GERBER Multi-Tool, 14 Tools (47563)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- Gerber Multi-Tools