Shop All Multi-Tools
Gerber
Multi-Tool Scissor, 5 in Overall L
Mfr # 31-003553
Zoro # G902015710
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Features Bottle Opener, Forefinger Pad, Lanyard Hole, Split Shot Crimper
- Handle Color Blue
- Overall Length 5 in
- Application Fishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003553
- Zoro # G902015710
- UPC # 013658156074
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 5 in |
Details
Handle Material | Glass-Reinforced Nylon |
Features | Bottle Opener, Forefinger Pad, Lanyard Hole, Split Shot Crimper |
Item | Multi-Tool Scissor |
Handle Color | Blue |
Application | Fishing |
Tip Shape | Blunt |
Handle Design | Scissor |
Cutting Edge | Serrated |
Adjustable | No |
Left/Right Hand | Right Hand |
Handle Style | Ergonomic |
Product Type | Multi-Tool Scissor |
Description
Multi-Tool Scissor, Handle Material Glass-Reinforced Nylon, Handle Style Ergonomic, Handle Color Blue, Overall Length 5 in, Cutting Edge Serrated, Left/Right Hand Right Hand, Application Fishing, Features Bottle Opener, Forefinger Pad, Lanyard Hole, Split Shot Crimper, Handle Design Scissor, Product Type Multi-Tool Scissor, Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- GERBER Needle Nose Multi-Tool, Black, 14 Tools (47550)
- GERBER CenterDrive Series 31003074 MultiTool, 14Function (31-003074N)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- Gerber Multi-Tools