Shop All Plier Sets
This Product is Discontinued
Gerber
Multi-Tool, Gray, 12 Tools, Nylon (Discontinued)
Mfr # 31-000749
Zoro # G3553566
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.3"
- Color Gray (Handle)
- Features Butterfly Opening, 12 Functions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000749
- Zoro # G3553566
- UPC # 013658120198
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6.3" |
Open Length/Closed Length | 6-5/16 in /4 in |
Closed Length | 4" |
Length Open | 6-5/16" |
Open Length | 7 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features Ergonomic Textured Rubber Grip - Maximizes comfort and reduces slippage, Handle Color Gray, Handle Material Nylon, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.