Shop All Multi-Tools
Gerber
Multi-Tool Folding Knife, Blue, 6 Function
Mfr # 31-000116
Zoro # G0873512
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 3-1/2"
- Color Blue
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000116
- Zoro # G0873512
- UPC # 013658112537
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 3-1/2" |
Width | 3/4" |
Closed Length | 2 1/4 in |
Open Length/Closed Length | 2-1/4 in |
Size Family | Key Chain Size |
Open Length | 2 1/4 in |
Description
Whether you are a tradesman or hobbyist, the Gerber 31-000116 Multi-Tool Folding Knife is an essential. It features multiple tools that will help you get through your day. The multi-tool knife has a stainless steel blade and screw drivers as well as a file and bottle opener. The medium flat driver can be used for nuts and bolts, while the cross driver is great for opening paint cans or prying nails out of lumber. Made of stainless steel, this multi tool is durable and corrosion resistant. The handle of the knife has a stainless steel construction with lanyard hole for easy storage. The Gerber 31-000116 Multi Tool Folding Knife comes with all the features you need to make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- HHIP MT3 3/4" Morse Taper End Mill Holder-Drawbar End (3900-0131)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- GERBER Multi-Tool, 4-3/4 in Open Length (31-003739)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- GERBER Sight Multi-Tool, Black, 11 Tools, Molle (30-000513)
- GERBER Truss 17-In-1 Stainless Steel Multi-Tool (31-003304)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- Gerber Multi-Tools