Shop All Multi-Tools
Gerber
Multi-Tool, Fine Edge, 14 Functions
Mfr # 30-001197
Zoro # G5480539
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 6.6"
- Color Natural (Handle)
- Features One Thumb Opening
- Blade Type Serrated/Fine Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001197
- Zoro # G5480539
- UPC # 013658148161
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.6" |
Open Length/Closed Length | 6-19/32 in /4-45/64 in |
Closed Length | 4 3/4 in |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
The Gerber 30-001197 Multi-Tool is a must-have for anyone who frequently works with a variety of materials. It has 14 functions, including pliers and an awl. The multi tool is made of stainless steel, which makes it durable and corrosion resistant. With a butterfly opening, the fine edge blade offers versatile cutting action. You can use this tool for prying as well as for measuring purposes. The Gerber Multi Tool comes in handy on the job site and at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bulb Auger, 1-1/8 D x 3-7/8 in L, 4 in Cap (22XP50)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- GERBER Multi-Tool, Black, 9 Tools (31-000021)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- GERBER Multi-Tool, Natural, 14 Tools (07500G)
- GERBER Multi-Tool, 6-5/8 in, Needle, Black, 13 Tool (30-000453)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- RICHPOWER Richpower 5094560 Tool Oscillating Multi-Purpose (5094560)
- Gerber Knives, Cutters & Snips