Shop All Multi-Tools
Gerber
Multi-Tool, Fine Edge, 14 Functions
Mfr # 30-001193
Zoro # G5480575
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features One Thumb Opening
- Blade Type Fine Edge
- Primary Handle Color Silver
- Handle Color Natural Wood
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001193
- Zoro # G5480575
- UPC # 013658148093
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 3/4 in |
Open Length/Closed Length | 6-19/32 in /4-45/64 in |
Size Family | Pocket-Size |
Open Length | 6 5/8 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features One Thumb Opening, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style C Lockout Type WO Locknut, Pin Hard (K0632.003105)
- DAVIES Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L (3055BA)
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209631)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- GERBER Multi-Tool, 6-5/8 in, Needle, Black, 13 Tool (30-000453)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- GERBER ARMBAR TRADE E BLS ONYX (1064409)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- Gerber Knives, Cutters & Snips