Shop All Multi-Tools
This Product is Discontinued
Gerber
Multi-Tool, Champagne, 11 Tools (Discontinued)
Mfr # 48239
Zoro # G4087903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel, Aluminum with Rubber Insert Handle
- Overall Length 6.57"
- Color Champagne (Handle)
- Features Needle Nose Pliers with Index able, Replaceable Carbide Cutters, Fine Edge Knife, Scissors, Cross Point Screwdriver, Small, Medium and Large Flat Blade Screwdrivers, Bottle Opener, File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 48239
- Zoro # G4087903
- UPC # 013658482395
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.57" |
Open Length/Closed Length | 6-1/2 in /4-1/4 in |
Closed Length | 11 3/4 in |
Length Open | 6-1/2" |
Open Length | 6 1/2 in |
Size Family | Pocket-Size |
Description
When you need a tool that is reliable and versatile, the Gerber Multi-Tool is the perfect choice. With 11 tools in one, this multi-tool has a spring loaded plier. The high quality stainless steel ensures it will be durable enough to withstand your daily use. This multi tool comes with an aluminum handle with rubber inserts for added grip and comfort. It also has a ballistic nylon sheath for easy carrying. The Gerber Multi Tool Plier is the handy tool you can rely on when working with fasteners or other objects that require some dexterity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.