Shop All Multi-Tools
Gerber
Multi-Tool, Black, 9 Tools, Nylon
Mfr # 07400
Zoro # G2834063
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.61"
- Color Black
- Features C4 Punch, RemGrit(R) GJ-4 Saw with Universal Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 07400
- Zoro # G2834063
- UPC # 013658074002
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.61" |
Closed Length | 5 in |
Open Length/Closed Length | 6-1/2 in /5 in |
Length Open | 6-1/2" |
Size Family | Pocket-Size |
Open Length | 6 1/2 in |
Description
The Gerber 07400 Multi-Tool is the perfect tool for your next outdoor adventure. It has 9 tools that are designed to be easy to use and provide you with optimal functionality. The multi-tool plier is made of stainless steel, making it sturdy and durable. It features a push button sliding head that allows you to easily open the multi-tool without having to use both hands. The fine edge blade can cut through anything from paracord or wire to meat or rope, while the lanyard ring makes it easy to carry around your neck or attach it securely to your belt loop. The Gerber 07400 Multi Tool will help you tackle any project, whether you're camping or working on your car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-D (C22720)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- GERBER Multi-Tool Scissor, 5 in Overall L (31-003553)
- GERBER Multi-Tool, 6-5/8 in Open Length (31-003570)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- PRIME-LINE SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021005)
- Gerber Multi-Tools