Shop All Plier Sets
This Product is Discontinued
Gerber
Multi-Tool, Black, 10 Tools (Discontinued)
Mfr # 31-000750
Zoro # G3529321
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel with Rubber Inlays
- Overall Length 4.3"
- Color Black (Handle)
- Features Butterfly Opening, 10 Functions with two Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000750
- Zoro # G3529321
- UPC # 013658120181
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 4.3" |
Open Length/Closed Length | 4-5/16 in /2-1/2 in |
Closed Length | 2-1/2" |
Length Open | 4-5/16" |
Description
Multi-Tool, Blade Edge Type Fine Edge / Serrated, Closed Length 2-1/2 In., Features Needle Nose Pliers, Wire Cutters, Fine Edge Knife, Serrated Knife, Phillips Screwdriver, Small Flat Driver, Medium Flat Driver, Lanyard Ring, Bottle Opener, Tweezers, Handle Color Black, Handle Material Nylon, Includes Priorities of Survival Pocket Guide, Number of Tools 10, Series Bear Grylls Compact Multi-Tool, Sheath Material Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.