Shop All Multi-Tools
Gerber
Multi-Tool, 7 Tools, Coyote Brown
Mfr # 30-000397
Zoro # G6967414
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Glass-Filled Nylon Molded Handle
- Overall Length 7-1/2"
- Handle Type Detachable Component
- Multi Tool Series Cable Dawg Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-000397
- Zoro # G6967414
- UPC # 136581235026
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 7-1/2" |
Length Open | 7-1/2" |
Open Length/Closed Length | 7-1/2 in /7-1/2 in |
Closed Length | 7 1/2 in |
Open Length | 7 1/2 in |
Size Family | Pocket-Size |
Description
Multi-Tool, Features Combo Edge Knife Blade with CAT5 Jacket Cutter, RJ45 Crimper Head, Magnetic Driver Extension, Handle Color Black, Handle Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- XCELITE Replacement Sas3210 Combination (SAS3210TRB)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- MKT FASTENING Threaded Stud, 1/4"-20, 3/4 x 1/2", PK100 (CS43834)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003566)
- NORTON ABRASIVES Multi Point Tool (66260195011)
- Gerber Knives, Cutters & Snips