Shop All Multi-Tools
Gerber
Multi-Tool, 6-5/8 in, SS/Black, 12 Tools
Mfr # 22-01545
Zoro # G6505606
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Closed Length 4 7/8 in
- Handle Color Black
- Handle Material Stainless Steel
- Open Length/Closed Length 6-5/8 in /4-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 22-01545
- Zoro # G6505606
- UPC # 136580154564
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 7/8 in |
Open Length/Closed Length | 6-5/8 in /4-15/16 in |
Overall Length | 6.61" |
Length Open | 6-5/8" |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
The Gerber 22-01545 Multi-Tool is the perfect tool for your everyday tasks. It has a one-hand opening mechanism, and is equipped with twelve tools to handle everything from cutting to crimping. The stainless steel construction of this multi-tool ensures it will last for years. With its push button sliding head, you can easily open this multi-tool with just one hand. Equipped with a partially serrated blade, you can use this tool for various applications such as slicing or sawing. The Gerber Multi Tool Plier is an all around useful device that can be used for many different purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J75275P)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- GERBER Multi-Tool Scissor, 5 in Overall L (31-003553)
- GERBER MP 600 Series MultiPlier (07500N)
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- PRIME-LINE SWISS+TECH 8-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029016)
- Gerber Multi-Tools