Shop All Multi-Tools
Gerber
Multi-Tool, 6-5/8 in, Needle, Black, 13 Tool
Mfr # 30-000453N
Zoro # G6772491
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Color Black (Handle)
- Features Replaceable Tungsten Carbide Insert Wire Cutters
- Blade Type Fine Edge / Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 30-000453N
- Zoro # G6772491
- UPC # 136580689578
- Country of Origin United States
- Category Multi-Tools
Dimensions
Length Open | 6-5/8" |
Closed Length | 5 in |
Open Length/Closed Length | 6-5/8 in /4-15/16 in |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
Multi-Tool, Blade Edge Type Serrated, Features Replaceable Tungsten Carbide Insert Wire Cutters, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12344 (12344)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11)
- ZORO SELECT Screw For Hook (S10000910)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- GERBER CenterDrive Series 31003074 MultiTool, 14Function (31-003074N)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001193N)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- LUCKY LINE PROD 12-In-1 Multi-Tool (U10101)
- Gerber Multi-Tools