Shop All Multi-Tools
Gerber
Multi-Tool, 6-1/2 in Open Length
Mfr # 31-003566
Zoro # G002015900
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tools 8
- Tool Material Stainless Steel
- Closed Length 3 5/8 in
- Handle Material Aluminum
- Opening Mechanism Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003566
- Zoro # G002015900
- UPC # 013658156357
- Country of Origin China
- Category Multi-Tools
Dimensions
Closed Length | 3 5/8 in |
Size Family | Pocket-Size |
Blade Length | 2 1/2 in |
Open Length | 6 1/2 in |
Details
Number of Tools | 8 |
Tool Material | Stainless Steel |
Handle Material | Aluminum |
Handle Color | Black |
Item | Multi-Tool |
Opening Mechanism | Manual |
Folding Handle | Yes |
Primary Tool | Knife |
One-Handed Operation | Yes |
Tool Families Included | Bottle Opener, Hammer, Knife, Scissors, Screw Driver |
Weight | 3.1 oz |
Blade Edge Type | Straight |
Includes Sheath | No |
Includes Pocket Clip | No |
Series | Armbar |
Tools Included | 2-Sided Bit Driver, Awl, Bottle Opener, Fine Edge Knife, Hammer, Pry Bar, Scissors |
Lock Type | Frame Lock |
Description
Multi-Tool, Blade Edge Type Straight, Blade Length 2 1/2 in, Closed Length 3 5/8 in, Folding Handle Yes, Handle Color Black, Handle Material Aluminum, Includes Pocket Clip No, Includes Sheath No, Lock Type Frame Lock, Number of Tools 8, One-Handed Operation Yes, Open Length 6 1/2 in, Opening Mechanism Manual, Primary Tool Knife, Series Armbar, Size Family Pocket-Size, Tool Families Included Bottle Opener, Hammer, Knife, Scissors, Screw Driver, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- KIPP Adjustable Handle w Push Button, Sz: 2, 3/8-16X40, Plastic Red, Comp: Stainless Steel, Button: Black (K0270.732A4X40)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- GERBER Multiplier 600 Multi-Tool (07564)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- GERBER Multi-Tool, Natural, 14 Tools (07500G)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- Gerber Multi-Tools