Shop All Multi-Tools
Gerber
Multi-Tool, 4-3/4 in Open Length
Mfr # 31-003739
Zoro # G502015912
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual-Ended Design
- Series Prybrid
- Handle Material Aluminum
- Tool Families Included Bottle Opener, Hammer, Knife, Scissors, Screw Driver
- Blade Edge Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003739
- Zoro # G502015912
- UPC # 013658159112
- Country of Origin China
- Category Multi-Tools
Dimensions
Closed Length | 4 in |
Size Family | Key Chain Size |
Open Length | 4 3/4 in |
Details
Features | Dual-Ended Design |
Series | Prybrid |
Item | Multi-Tool |
Handle Material | Aluminum |
Tool Families Included | Bottle Opener, Hammer, Knife, Scissors, Screw Driver |
Handle Color | Black |
Blade Edge Type | Straight |
Tools Included | 550 Cord Wrap, Bottle Opener, Exchangeable Standard #11 Blade, Medium Flathead Driver, Nail Puller, Pry Bar, Small Flathead Driver, Wire Stripper |
Number of Tools | 8 |
Tool Material | Stainless Steel |
One-Handed Operation | Yes |
Folding Handle | No |
Primary Tool | Knife |
Includes Sheath | No |
Opening Mechanism | Slide |
Includes Pocket Clip | No |
Weight | 1.7 oz |
Description
Multi-Tool, Blade Edge Type Straight, Closed Length 4 in, Features Dual-Ended Design, Folding Handle No, Handle Color Black, Handle Material Aluminum, Includes Pocket Clip No, Includes Sheath No, Number of Tools 8, One-Handed Operation Yes, Open Length 4 3/4 in, Opening Mechanism Slide, Primary Tool Knife, Series Prybrid, Size Family Key Chain Size, Tool Families Included Bottle Opener, Hammer, Knife, Scissors, Screw Driver, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- STRONG ARM Bi-Metal 'Blue Blade' Utility Razor Blades (Pack Of 5) (2084100)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- GERBER Multi-Tool, 14 Tools (47563)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- GERBER MP 600 Series MultiPlier (07500N)
- GERBER Multiplier 600 Multi-Tool (07564)
- GERBER Sight Multi-Tool, Black, 11 Tools, Molle (30-000513)
- Gerber Multi-Tools