Shop All Multi-Tools
Gerber
Multi-Tool, 14Tools, 6-1/2 In. L
Mfr # 47530
Zoro # G0964887
original price:
$75.79
5% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.4"
- Color Natural (Handle)
- Features Needle Nose Pliers, Tungsten Carbide Wire Cutter, Wire Crimper, Fine Edge Knife, Serrated Knife, Cross Point Screwdriver, Small, Medium and Large Flat Blade Screwdrivers, Lanyard Ring, Can Opener, Bottle Opener, File, Ruler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 47530
- Zoro # G0964887
- UPC # 013658475304
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.4" |
Length Open | 6-1/2" |
Closed Length | 4 7/8 in |
Open Length/Closed Length | 6-1/2 in /5-1/8 in |
Size Family | Pocket-Size |
Open Length | 6 1/2 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features Needle Nose Pliers, Tungsten Carbide Wire Cutter, Wire Crimper, Fine Edge Knife, Serrated Knife, Cross Point Screwdriver, Small, Medium and Large Flat Blade Screwdrivers, Lanyard Ring, Can Opener, Bottle Opener, File, Ruler, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- STARRETT Micrometer Inside (124MBZ)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- Gerber Knives, Cutters & Snips