Shop All Multi-Tools
Gerber
Multi-Tool, 12 Tools, Nylon
Mfr # 30-000952
Zoro # G5403745
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 9.3"
- Color Natural (Handle)
- Features Pliers, Ruler, Scissors, Flathead Screwdriver, Phillips Head Screwdriver, Bottle Opener, File, Carbide Cutters, Saw, Can Opener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-000952
- Zoro # G5403745
- UPC # 013658140721
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 9.3" |
Open Length/Closed Length | 9-1/4 in /5-1/16 in |
Closed Length | 5 1/8 in |
Length Open | 9-1/4" |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
Multi-Tool, Features Pliers, Ruler, Scissors, Flathead Screwdriver, Phillips Head Screwdriver, Bottle Opener, File, Carbide Cutters, Saw, Can Opener, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Miter Box, 22 (CMHT20800)
- BESSEY Spring Clamp, 7 3/4 in L, 2.25"Jaw Opening (XCRG2)
- HHIP 23/32" 5C Round Collet (3900-1143)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- GERBER CenterDrive Series 31003074 MultiTool, 14Function (31-003074N)
- GERBER MP 600 Series MultiPlier (07500N)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- Gerber Multi-Tools