Shop All Multi-Tools
Gerber
Multi-Tool, 10 Tools, 2-3/4 In, Black
Mfr # 31-001134
Zoro # G4444517
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIME(TM) Micro Tool
- Number of Pieces 1
- Material Sturdy Stainless Steel
- Overall Length 4-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-001134
- Zoro # G4444517
- UPC # 013658125551
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 4-1/4" |
Closed Length | 2 3/4 in |
Open Length/Closed Length | 2-3/4 in |
Size Family | Pocket-Size |
Open Length | 2 3/4 in |
Description
This GERBER 31-001134 Multi-Tool is the perfect tool for any task. It features a versatile design with 10 tools in one small package. The DIME Micro Tool is a keychain multi-tool that is easy to carry around and can be attached to a belt loop or key ring. Made of sturdy stainless steel, this micro tool has a butterfly opening action and an overall length of 2 3/4 in. when closed. Featuring three separate openings, the plier provides enhanced grip on different shapes and sizes of fasteners. If you are looking for versatility, then this GERBER 31-001134 Multi-Tool is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- GERBER Multi-Tool, Champagne, 9 Tools (08239G1)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- GERBER Suspension 15-In-1 Stainless Steel Multi-Tool (31-003345)
- GERBER Truss 17-In-1 Stainless Steel Multi-Tool (31-003304)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- Gerber Multi-Tools