Shop All Key Rings
Gerber
Money Clip, 3-39/64in.L, Black/Green
Mfr # 31-002521
Zoro # G3110777
original price:
$31.15
5% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-3/4 in Fine Edge Stainless Steel Blade
- Material Titanium Coated Steel
- Overall Length (In.) 3 39/64 in
- Features Seamless
- Length 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 3 39/64 in |
Length | 3.6" |
Details
Item | Money Clip |
Type | 1-3/4 in Fine Edge Stainless Steel Blade |
Material | Titanium Coated Steel |
Color | Black, Green |
Features | Seamless |
Accessory Type | Money Clip |
Description
Money Clip, Material Titanium Coated Steel , Color Black/Green, Overall Length (In.) 3-39/64 In., Includes 1-3/4 In. Fine Edge Stainless Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- DTC 100 Degree Self-closing Doweled Inset Pivot Pro Hinge (C85C6A5N)
- GERBER Shard Key Chain Tool, Black, 2-3/4in.L (31-002965)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: White Pk (1411)
- KEYSMART Nano Pliers Stainless Steel Silver Compact Pliers Key Tool (KS121-SS)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Black (BAU68909)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-KL6-BLK FSU Leather Key Fob; Black (FSU-KL6-BLK)
- Gerber Key Rings