Shop All Needle Nose Pliers
Gerber
Magniplier, 7-5/8 in Overall Length
Mfr # 31-003556
Zoro # G702015828
original price:
$104.45
17% off
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Features Carbide Cutter
- Includes Carabiner, Coil Lanyard, Sheath
- Handle Color Gray
- Joint Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003556
- Zoro # G702015828
- UPC # 013658156135
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Length | 2 1/2 in |
Overall Length Range | 6 - 8 in |
Details
Features | Carbide Cutter |
Includes | Carabiner, Coil Lanyard, Sheath |
Handle Color | Gray |
Joint Type | Solid |
Jaw Bend | 0 Degrees |
Item | Magniplier |
Insulated | No |
Finish | SALTRx |
Includes Wire Cutter | Yes |
Plier Material | Steel |
Jaw Opening Type | Manual |
Grip Style | Plain |
ESD-Safe | No |
Nose Shape | Needle |
Additional Tool Functions | Cutter |
Plier Type | Needle Nose Pliers |
Handle Style | Standard |
Application | Hook Removal |
Series | Magniplier |
Description
Magniplier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 5/8 in, Maximum Jaw Opening Not Applicable, Jaw Length 2 1/2 in, Tip Width Not Applicable, Additional Tool Functions Cutter, Insulated No, Application Hook Removal, Features Carbide Cutter, Finish SALTRx, Grip Style Plain, Handle Color Gray, Handle Style Standard, Includes Carabiner, Coil Lanyard, Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L (B565A)
- BOSCH Locknut Socket (7217)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- GERBER Splitring Magniplier, 7-5/8 in Overall L (31-003596)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.170 mm head chrome plated handles dip-coated with sure-grip surface (65315170)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- WIHA Long Nose Plier (32618)
- MILWAUKEE TOOL 8 in. Long Nose Comfort Grip Pliers (Made in USA) (MT555)
- Gerber Pliers