Shop All Folding & Pocket Knives
Gerber
Locking Pocket Knife, Serrated, 3 In Blade
Mfr # 22-48443
Zoro # G0524824
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paraframe, Frame Lock
- Number of Blades 1
- Blade Edge Serrated
- Blade Type Clip Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-48443
- Zoro # G0524824
- UPC # 013658484436
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 in |
Length Open | 7 in |
Overall Length | 7 in |
Description
Folding Pocket Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 in, Features Limited lifetime warranty, Handle Color Silver, Handle Material Stainless Steel, Handle Style Lightening Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- WILTON Work Positioner, Light Duty (344)
- IRWIN 9 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82582)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- GERBER Fixed Blade Knife, SS, 4 7/8 In (22-41121)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- GERBER Folding Knife, 8 in Overall L (30-001325)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- Gerber Knives, Cutters & Snips