Shop All Bathroom Sinks
Gerber
Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10"
Mfr # 12-654
Zoro # G7804264
product price: $95.24
/ea
Free Shipping & Returns
$95.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Hung
- Color White
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 12-654
- Zoro # G7804264
- UPC # 671052029259
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 18 1/2 in |
Overall Height | 13 in |
Bowl Size | 15 in x 10 in |
Bowl Depth | 6 3/4 in |
Manufacturers Warranty Length | Lifetime |
Back Splash Height | 4 1/4 in |
Faucet Hole Dia. | 1 1/16 in |
Bowl Length | 15 in |
Bowl Width | 10 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 4 1/4 in, Bowl Depth 6 3/4 in, Rectangular, Bowl Size 15 in x 10 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Unfinished, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 13 in, Overall Length 20 1/2 in, Overall Width 18 1/2 in, Gerber Plumbing Fixtures, Monticello II Series, Vitreous China
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Satin Stainless (SHR-1 32D)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-FF)
- REDHAT 24V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth (G0012892)
- GERBER Bathroom Sink, 6-3/4 in Bowl Depth (G0012765)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- TOTO Lavatory and Pedestal w/Sngl Hole, White (LPT241G#01)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- Gerber Bathroom Sinks