Shop All Handles, Levers & Controls
Gerber
Large Handle w/ Long Broach, Zinc, Chrome
Mfr # 98-014
Zoro # G3735076
product price: $16.90
/ea
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Finish Chrome
- Material Zinc
- For Use With 2, 3, and 4 Handle T&S Valves with Sliding Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-014
- Zoro # G3735076
- UPC # 671052500673
- Country of Origin China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Finish | Chrome |
Material | Zinc |
For Use With | 2, 3, and 4 Handle T&S Valves with Sliding Trim |
Item | Handle |
Handle Type | Metal |
Material of Construction | Zinc |
Use With Water Temp. | Hot/Cold |
Faucet Finish | Chrome |
Description
Handle, Fits Brand T&S Brass, Faucet Handle Type Knob, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (75790-96)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- GERBER Large Handle w/ Short Broach, Zinc, Chrome (98-013)
- GERBER Wrist Handles, Metal (98-879)
- KOHLER Bath & Shower Trim Set, Less Showerhead (T99763-4L-CP)
- DELTA Pivotal: Handle- 2L Bathroom (H299PCPR)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-BL)
- Gerber Handles, Levers & Controls