Shop All Folding & Pocket Knives
Gerber
Knife, Fine Blade Edge
Mfr # 46009
Zoro # G2346644
original price:
$40.87
30% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L.S.T.
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 46009
- Zoro # G2346644
- UPC # 013658460096
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 3 3/4 in |
Length Open | 6 1/8 in |
Overall Length | 6 1/4 in |
Description
This GERBER 46009 Knife is the pocket knife you need to have on hand. The fine blade edge will ensure your blades are sharp and ready for any task. Made of 420HC stainless steel, this knife has a drop point blade type with a 2 5/8 in. length and a fine blade edge. Its lockback locking mechanism ensures the blade stays securely open when in use, while its handle material makes it comfortable to hold. This black folding pocket knife has an overall length of 6 1/8 in., with a 3 5/8 in. closed length and 1/2 lb weight capacity. The GERBER 46009 Knife is ideal for cutting or slicing small objects thanks to its sharp blade and easy portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nipple Chuck Insert (51035)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003714)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- Gerber Knives, Cutters & Snips