Shop All Folding & Pocket Knives
Gerber
Knife, Drop Point Blade, Silver Handle
Mfr # 31-003105
Zoro # G3920058
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Assisted Opening
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003105
- Zoro # G3920058
- UPC # 013658148529
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/64 in |
Closed Length | 4 13/64 in |
Length Open | 7 13/64 in |
Overall Length | 7 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features B.O.S.S. Tech, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGE 11/16"" (3043008)
- MORSE 1-7/8" (100mm) Bi-Metal Hole Saw (MHS63)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- GERBER Fixed Blade Knife, SS, 4 7/8 In (22-41121)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- GERBER Folding Knife, Serrated, DropPoint, 3-21/64 (31-000594)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade (44032)
- Gerber Folding & Pocket Knives