Shop All Folding & Pocket Knives
Gerber
Knife, Drop Point Blade, Blue Handle
Mfr # 31-003350
Zoro # G3920100
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Assisted Opening
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003350
- Zoro # G3920100
- UPC # 013658152557
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 3/4 in |
Length Open | 7 29/32 in |
Overall Length | 8 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 3/4 in, Features Dual Thumbstuds, Lanyard Hole, Handle Color Blue, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P175)
- WESTWARD Bulb Auger, 1-1/8 D x 3-7/8 in L, 4 in Cap (22XP50)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004068)
- GERBER Folding Knife, Serrated, DropPoint, 2-3/4 L (22-41493)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003716)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- SMITHS Campaign Od Green (50987)
- Gerber Folding & Pocket Knives