Shop All Folding & Pocket Knives
Gerber
Knife, Drop Point Blade, Black Handle
Mfr # 31-003310
Zoro # G3920067
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paralite
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003310
- Zoro # G3920067
- UPC # 013658151611
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Length Open | 7 1/64 in |
Closed Length | 4 in |
Overall Length | 7 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 in, Features Lanyard Hole, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON 3/4 Inch Drive x 16 Inch Extension (SHA31116)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- GERBER Folding Knife, 9 in Overall L (31-003854)
- GERBER Fixed Blade Knife, 7-1/4 in Overall L (31-003917)
- KA-BAR KNIVES Kraton Handled Mark 1 Straight Edge (222214)
- Gerber Folding & Pocket Knives