Shop All Folding & Pocket Knives
Gerber
Knife, Clip Point Blade, Silver Handle
Mfr # 31-003314
Zoro # G4017373
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Airlift
- Number of Blades 1
- Blade Edge Fine
- Blade Type Clip Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003314
- Zoro # G4017373
- UPC # 013658151659
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 4 1/4 in |
Length Open | 7 in |
Overall Length | 7 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Dual Thumbstuds, Lanyard Hole, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING E20 Univ Torx Socket 1/2" Dr (CTA9231)
- LISLE Phillips Screwdriver, 2 (30180)
- ELESA Adjustable hook clamp, TLN.Z-14/72-84+R (TLN.)
- GREENLEE Knock Out Punch (K3P-1/2)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Knife, Fine Blade Edge (46009)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- SHEFFIELD Knife Utility Lockback Black (12613)
- Gerber Knives, Cutters & Snips